- Breathable, mesh outer shell Contoured ventilated lumbar pad
- Two-stage closure
- Patented power panel positioners
- Black
Ergodyne® ProFlex® 1051 Mesh Back Support, Black, Large
|
Questions & Answers (0)
Product Description
Mesh Back Support w/ Lumbar Pad: Cool mesh and specialized lower back support
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Size | L |
| Waist Size | 34 - 38 in |
Product Details
| Type | Bodybelt |
| Color | Black |
| Series | ProFlex® 1051 |
| Closure Type | Two-stage |
| Suspenders | None |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Mesh Back Support |
| Manufacturers Part Number | 20185 |
| Brand | Ergodyne |