Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB306098

MPN #: 11601

Ergodyne® ProFlex® 1100SF Standard Back Support, Black, XS

Product Description
ProFlex® 1100SF Standard Back Support, Black, X-Small

Standard Back Support: Sticky Finger® Stays, patented Power Panel positioners and more
  • Patented non-conductive Sticky Fingers® stays
  • Adjustable, detachable suspenders
  • Patented power panel positioners
  • Durable 280D spandex body material
  • Stretchable bias binding with zig-zag stitching
  • Black


PRICE
$49.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
49.95
Buy 6 units - 10 units
47.95Save $2.00 (4%)
Buy 11+ units
46.95Save $3.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/4 in
SizeXS
Waist SizeUp to 25 in

Product Details

TypeStandard Back Support
ColorBlack
SeriesProFlex® 1100SF
Closure TypeHook And Loop
SuspendersAdjustable, Detachable
MaterialSpandex
Package Quantity1
DescriptionStandard Back Support W/ Sticky Fingers® Stays
Manufacturers Part Number11601
BrandErgodyne