Mesh Back Support w/ Lumbar Pad: Cool mesh and specialized lower back support
- Breathable, mesh outer shell Contoured ventilated lumbar pad
- Two-stage closure
- Patented power panel positioners
- Black
Weights & Dimensions
| Width | 8-1/4 in |
| Size | XL |
| Waist Size | 38 - 42 in |
Product Details
| Type | Bodybelt |
| Color | Black |
| Series | ProFlex® 1051 |
| Closure Type | Two-stage |
| Suspenders | None |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Mesh Back Support |
| Manufacturers Part Number | 20186 |
| Brand | Ergodyne |