Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProFlex by Ergodyne

Model # :WBB3159273

MPN #: 11125

Ergodyne® ProFlex® 1675 Back Support Brace with Cooling/Warming Pack, 3XL, Black

Product Description
The ProFlex® 1675 Back Support Brace not only promotes proper lifting techniques but also offers versatile hot/cold therapy. ProFlex® back supports are designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. Featuring 480D spandex body material with a v-shaped design, this back support brace provides a firm level of support and also features mesh material on the backside for increased airflow. Rubber track webbing stays are sewn onto the interior to help keep support in position and prevent it from riding up.

HOW IT WORKS
ProFlex® Back Supports provide lower back support and abdominal support for lifting heavy objects. Tightening the back support Power Panel belt enhances the body's intra-abdominal pressure and moves the stress away from the spine. When the back support is on correctly, the worker will have additional support for lifting and is more likely to use proper posture. When not lifting, be sure to loosen the belt. Detachable and adjustable suspenders keep support on standby until the next lift and Power Positioners™ help keep Power Panel belt in place, instead of dangling off of the support.

Great for airport luggage handlers, warehouse/distribution employees, material handling, construction crews, maintenance, assembly/fabrication, landscaping/grounds and jobs that require heavy lifting.

We cannot guarantee that wearing a back brace will prevent workplace injury or be a cure for lower back pain, but when used properly these supports will provide extra lumbar support, promote proper lifting techniques and help you through a work day of bending, twisting, and schlepping. Rest assured, we got your back.

Features:
  • LEVEL OF SUPPORT - Firm, stabilizing support with v-shaped design
  • STRETCHABLE SPANDEX - 480D spandex body with mesh on backside for airflow
  • COOLING/WARMING PACK INCLUDED - Slides into back mesh pocket of back support and is secured in place by 2 button tabs
  • SECURE FIT - Rubber track webbing stays keep support in place and prevents riding up
  • NON-CONDUCTIVE - Polypropylene stays for long-lasting integrity
  • POWER PANELS - Offer instant snug activation before lifting
  • SUSPENDERS - Adjustable, detachable suspenders keep belt in place and on standby before next lift
  • POWER POSITIONERS™ - Keep Power Panel belt in place when not in use
  • VERSATILE WEAR - Low-profile hook & loop closure makes for easy use over or under clothing
  • COLD THERAPY - Targets inflammation, swelling or muscle spasms
  • HEAT THERAPY - Targets muscle pain, tension, stiffness and chronic pain
  • COLD APPLICATION ACTIVATION - Activate in fridge for 2 hours or freezer for 30 minutes
  • HEAT APPLICATION ACTIVATION - Warm up in microwave or boil on stovetop, see printed instructions
  • DIMENSIONS - Back height: 8-1/2 in // 21-11/16 cm; Front height: 5-1/2 cm // 14cm
  • SIZING - Waist size ranges from 25in - 58in // 64cm - 147cm
  • CARE - Machine wash cold; air dry
  • INCLUDES 1 BACK SUPPORT and 1 COOLING/WARMING PACK


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Waist Size46 - 52 in
Size3XL

Product Details

TypeBack Support Brace
Closure TypeHook And Loop
SuspendersAdjustable, Detachable
MaterialSpandex
Package Quantity1
DescriptionBack Support Brace with Cooling/Warming Pack
ColorBlack
SeriesProFlex® 1675
Manufacturers Part Number11125
BrandProFlex by Ergodyne