- Lightweight, vented, compact design ideal for office, retail and light industrial
- Patented Open-Center Stay
- Neoprene
- Gray, Blue
Ergodyne® ProFlex® 4020 Wrist Support, Black, 2XL, Right
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight Wrist Support: Supplemental support to help relieve stress associated with repetitive strain and overuse injuries
PRICE
$18.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fits Wrists | 9" And Up |
| Size | 2XL |
Product Details
| Type | Open-Center Stay |
| Material | Neoprene |
| Hand | Right |
| Package Quantity | 1 Pair |
| Description | Lightweight Wrist Support |
| Color | Black |
| Series | ProFlex® 4020 |
| Manufacturers Part Number | 70208 |
| Brand | Ergodyne |