IMPACTO®ThermoWrap wrist support. Ambidextrous, wraps around hand, looping over thumb and adjusting with hook and loop closure. Designed to help prevent wrist Repetitive Strain Injuries (RSI) such as Carpal Tunnel Syndrome (CTS) or Tendonitis. Natural heat therapy aids in the prevention, treatment and rehabilitation of sports injuries, arthritic conditions and general prevention.
Impacto TS226 Thermo Wrap Wrist Support Xsml/Sml, Therapeutic Compression & Support, RSI Prevention
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Size | XS/S |
Product Details
| Type | Wrist Support |
| Color | Black |
| Series | TS226 |
| Closure Type | Hook And Loop |
| Material | Nylon, Spandex |
| Hand | Ambidextrous |
| Package Quantity | 1 |
| Description | Thermo Wrap Wrist Support |
| Manufacturers Part Number | TS22610 |
| Fits | 4-1/2 - 6-1/2" |
| Brand | IMPACTO |