Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135654

MPN #: 17963

Ergodyne® Proflex 7021 Hi-Vis Cut Resistant Gloves, Nitrile Coated, ANSI A2, M, Lime, 1 Pair - Pkg Qty 12

Product Description
ProFlex® 7021 Hi-Vis Nitrile Coated Cut-Resistant Gloves - ANSI A2, EN388: 4342B, 18g, Wet Grip

Features:
  • Cut Resistant – ANSI A2 cut protection and level 3 abrasion resistance for protection when working with sharp materials
  • Strong No-Slip Grip – WSX nitrile coated palms for optimal grip with wet/oily surfaces and materials
  • Material - Polyethylene, Nylon
  • Superior Fit & Feel – 18-gauge seamless HPPE nylon-spandex knit with WSX coating is soft, lightweight and flexible for maximum feel and minimal hand fatigue
  • Dual-Layer Coating – PU layer + anti-slip sandy nitrile layer for ultimate water wicking grip performance, comfort and durability
  • No Sweat Palms – Breathable PU coating wicks sweat and allows airflow to pass through nitrile surface coating
  • Touchscreen Capable – Easily swipe, tap and type on smartphones and tablets without removing gloves
  • Long Seamless Knit Cuffs – Fit snug to wrists to extend protection while keeping dirt and debris out
  • Hi-Vis Color – For enhanced safety and visibility
  • Machine Washable
  • Tested & Approved – ANSI level 2 cut resistant, EN388: 4342B, ANSI level 3 abrasion resistant, ANSI level 2 puncture resistant


PRICE
$87.60  Sold in packages of 12 / $7.30 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripNon Slip Nitrile
Gauge18 ga

Product Details

Abrasion LevelA3
TypeCoated Gloves
ColorGreen
ApplicationConstruction, Assembly, Manufacturing, Automotive
SeriesProFlex 7021
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialPolyurethane, Nylon
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number17963
Lining MaterialNylon
Coating MaterialNitrile
Cut LevelA2
BrandErgodyne

Compliance & Certifications

EN 3884342B
CertificationsEN 388: 4342B, ANSI/ISEA 105-2016, ANSI 2 Cut, Abrasion 3, Puncture 2