Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3113048

MPN #: 18012

Ergodyne ProFlex 7040 Cut Resistant Food Grade Gloves, S, Lime, 1 Pair

Product Description
ProFlex 7040 ANSI A4 / EN 388 Level 5 Cut-Resistant Food Grade Gloves are made with breathable and non-irritating TenaLux yarn for maximum comfort that does not compromise protection. Unlike other anti-cut technologies, TenaLux yarn is constructed of high-performance polyethylene (HPPE) fibers to achieve a high level of cut resistance without glass or steel. These cut-proof gloves are tested to FDA CFR 175.300 for total extractive residues. This approval means the gloves will not contaminate food at any process point-including prepping, packaging and transporting.

The lightweight knit of the TenaLux has 360-degree breathability and a cool-to-the-touch feel to prevent sweaty hands and overheating. The seamless knit cuff fits comfortably snug, keeping dirt and debris from getting into gloves. The hi-vis color enhances visibility for safety when working with knives and other sharp objects.

Features:
  • CUT RESISTANT – EN388 Level 5, ANSI Level A4 cut protection
  • BREATHABLE COMFORT – TenaLux yarn, made without irritating glass or steel, provides 360-degree breathability with a cool-to-the-touch feel
  • SEAMLESS KNIT CUFF – Fits comfortably snug to wrist and prevents debris from getting inside glove
  • FDA APPROVED FOR NO CONTAMINATION – Tested & approved to FDA CFR 175.300 for total extractive residues, certifying no food contamination during prepping, packaging, transporting and other process points
  • HI-VIS COLOR – For enhanced visibility and safety
  • MACHINE WASHABLE


PRICE
$11.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
GripHPPE Coated
Gauge13 ga

Product Details

Abrasion LevelEN 388: 4
TypeUncoated Gloves
ColorGreen
ApplicationIndustrial Kitchen
SeriesProFlex 7040
Coating CoverageUncoated
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialPolyethylene
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number18012
Coating MaterialUncoated
Cut LevelA4
BrandErgodyne

Compliance & Certifications

EN 3884X42D
CertificationsEN 388: 4X42D, 5, ANSI/ISEA 105-2016, ANSI A4 Cut, FDA CFR 175.300