Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135731

MPN #: 10404

Ergodyne® Proflex 7024 Cut Resistant Gloves, Polyurethane Coated, ANSI A2, L, Gray, 1 Pair

Product Description
ProFlex® 7024 PU Coated Cut-Resistant Gloves - ANSI A2, EN388: 4X42B, 13g

Features:
  • Comfortable Form Fit – 13-gauge HPPE polyester-spandex knit with PU coating moves with you for all-day comfort and minimal hand fatigue 
  • Cut Resistant – ANSI A2 cut protection and level 5 abrasion resistance for durable protection when working with sharp materials 
  • Material - HPPE Polyester-Spandex
  • Flexible No-Slip Grip – PU coated palms provide strong but flexible grip for secure handling with enhanced dexterity on a variety of surfaces
  • Touchscreen Capable – Easily swipe, tap and type on smartphones and tablets without removing gloves 
  • Long Seamless Knit Cuffs – Fit snug to wrists to extend protection while keeping dirt and debris out
  • Machine Washable
  • Tested and Approved – ANSI A2 cut resistant, EN388: 4X42B, ANSI level 5 abrasion resistant, ANSI level 3 puncture resistant


PRICE
$7.20

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripNon Slip PU
Gauge13 ga

Product Details

Abrasion LevelA5
TypeCoated Gloves
ColorGray
ApplicationConstruction, Assembly, Manufacturing, Automotive
SeriesProFlex 7024
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialPolyurethane, Polyester
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number10404
Lining MaterialUnlined
Coating MaterialPolyurethane
Cut LevelA2
BrandErgodyne

Compliance & Certifications

EN 3884X42B
CertificationsEN 388: 4X42B, ANSI/ISEA 105-2016, ANSI Cut A2, Abrasion 5, Puncture 3