Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB676465

MPN #: 64-V77BPF/S

PIP Ambi-Dex® 64-V77BPF Industrial Grade HD Vinyl Gloves, 5 Mil, Powder-Free, S, Blue, 100/Box

Product Description
Ambi-dex® Industrial Grade Disposable Vinyl Glove, Powder Free - 5 Mil

Ideal for food handling & processing, pharmaceuticals, laboratories to avoid concerns regarding latex proteins.

Features:
  • Great for tough jobs requiring disposable gloves with contrasting color to identify application
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Ambidextrous for quick and easy donning
  • Contains no natural rubber latex proteins
  • Thickness: 5 Mil
  • Complies with FDA food handling requirements 21 CFR, Part 177
Polymer: Vinyl
Vinyl adds economical liquid resistant protection with great wet and dry grip.

Powder Free
Manufactured using a chlorination process that creates a less tacky glove surface facilitating donning and leaving no residual traces on surfaces.

PRICE
$7.20

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Weight1 lbs
SizeS
Cuff Length9-1/2 in
Thickness5.0 mil

Product Details

TypeVinyl Gloves
ColorBlue
ApplicationIndustrial, Food Handling & Processing, Pharmaceuticals, Laboratories
SeriesAmbi-Dex
Cuff StyleBeaded
Latex FreeYes
MaterialVinyl
Powder TypePowder Free
DescriptionAmbi-Dex® Heavy Duty Disposable Vinyl Gloves
Package Quantity100
Manufacturers Part Number64-V77BPF/S
TextureSmooth
GradeIndustrial
BrandPIP

Compliance & Certifications

CertificationsCompliant with Federal Regulations for Food Contact 21 CFR, 170-199