Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135611

MPN #: 18033

Ergodyne® Proflex 7070 Cut Resistant Gloves, Nitrile Coated, ANSI A7, M, Green, 12 Pairs

Product Description
ProFlex® 7070 Nitrile Coated Cut-Resistant Gloves - ANSI A7, EN388: 4X42F, 13g, Heat Resistant

Features:
  • Heat Resistant – Aramid fiber meets EN407 level 1 contact heat resistance for safety when working with high temperature materials
  • Cut Resistant – ANSI A7 cut protection and level 5 abrasion resistance for heavy-duty protection around extremely sharp materials
  • Material - Aramid fiber
  • High Strength Grip – Durable sandy nitrile coated palms and thumbs for secure handling on rough surfaces and materials
  • Comfortable Form Fit – 13-gauge seamless aramid fiber knit with nitrile coating moves with you for enhanced dexterity and minimal hand fatigue
  • Touchscreen Capable – Easily swipe, tap and type on smartphones and tablets without removing gloves
  • Long Seamless Knit Cuffs – Fit snug to wrists to extend protection while keeping dirt and debris out
  • Machine Washable
  • Tested & Approved – EN407 level 1 contact heat resistant, ANSI A7 cut resistant, EN388: 4X42F, ANSI level 5 abrasion resistant, ANSI level 3 puncture resistant
  • Vend-Ready - 12-pair option is shrink-wrapped for easy dispensing


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripSandy Nitrile
Gauge13 ga

Product Details

Abrasion LevelA5
TypeCoated Gloves
ColorGreen
ApplicationMetal working, Assembly
SeriesProFlex 7070
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialAramid, Nylon, Nitrile
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part Number18033
Lining MaterialNylon
Coating MaterialNitrile
Cut LevelA7
BrandErgodyne

Compliance & Certifications

EN 3884X42F
CertificationsEN 388: 4X42F, ANSI Cut A7, Abrasion 5, Puncture 3