Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135724

MPN #: 18076

Ergodyne® Proflex 7071 Cut Resistant Gloves, Polyurethane Coated, ANSI A7, 2XL, Gray, 1 Pair

Product Description
ProFlex® 7071 PU Coated Cut-Resistant Gloves - ANSI A7, EN388: 4X42F, 18g

Features:
  • Cut Resistant – ANSI A7 cut protection and level 4 abrasion resistance for protection when working with incredibly sharp or jagged materials
  • Flexible No-Slip Grip – PU coated palms provide strong but flexible grip for secure handling with enhanced dexterity on a variety of surfaces
  • Material - Polyethylene
  • Max Protection, Max Comfort – 18-gauge seamless HPPE tungsten knit delivers incredibly high cut protection while remaining comfortably lightweight and flexible for maximum feel and minimal hand fatigue
  • Reinforced Thumb Saddle – Boosts durability in high wear areas
  • Touchscreen Capable – Easily swipe, tap and type on smartphones and tablets without removing gloves
  • Long Seamless Knit Cuffs – Fit snug to wrists to extend protection while keeping dirt and debris out
  • Machine Washable
  • Tested & Approved – ANSI A7 cut resistant, EN388: 4X42F, ANSI level 4 abrasion resistant, ANSI level 3 puncture resistant
  • Vend-Ready - 2-pair option is shrink-wrapped for easy dispensing


PRICE
$17.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripNon Slip PU
Gauge18 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorGray
ApplicationManufacturing, Food Prep, Meat Processing, Automotive, Construction
SeriesProFlex 7071
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialPolyurethane
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number18076
Lining MaterialNylon
Coating MaterialPolyurethane
Cut LevelA7
BrandErgodyne

Compliance & Certifications

EN 3884X42F
CertificationsEN 388: 4X42F, ANSI/ISEA 105-2016, ANSI A7 Cut, Abrasion 4, Puncture 3