Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135572

MPN #: 10346

Ergodyne® Proflex 7072 Cut Resistant Gloves, Nitrile Coated, ANSI A4, 2XL, Green, 1 Pair

Product Description
ProFlex® 7042 Nitrile Coated Cut-Resistant Gloves - ANSI A4, EN 388: 4X41D, 18g, Heat Resistant

Features:
  • Cut Resistant – ANSI A4 cut protection and level 4 abrasion resistance for protection around sharp objects
  • Heat Resistant – Aramid fiber meets EN407 level 1 contact heat resistance for safety when working with high temperature materials
  • Material - Aramid fiber
  • High Strength Grip – Durable sandy nitrile coated palms and thumbs for secure handling on rough surfaces and materials
  • Superior Feel and Fit – 18-gauge seamless aramid fiber knit with nitrile coating is soft, lightweight and flexible for maximum feel and minimal hand fatigue
  • Touchscreen Capable – Easily swipe, tap and type on smartphones and tablets without removing gloves
  • Long Seamless Knit Cuffs – Fit snug to wrists to extend protection while keeping dirt and debris out
  • Machine Washable
  • Tested and Approved – EN407 level 1 contact heat resistant, ANSI A4 cut resistant, EN 388: 4X41D, ANSI level 4 abrasion resistant, ANSI level 2 puncture resistant


PRICE
$15.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripSandy Nitrile
Gauge18 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorGreen
ApplicationMetal Working, Press Shop Operations, Assembly.
SeriesProFlex 7042
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialAramid, Nylon, Nitrile
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number10346
Lining MaterialNylon
Coating MaterialNitrile
Cut LevelA4
BrandErgodyne

Compliance & Certifications

EN 3884X41D
CertificationsEN 388: 4X44F, ANSI Cut A7, Abrasion 6, Puncture 5