Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB3178376

MPN #: RWG738XXL

Radians® TEKTYE Cut Resistant Work Gloves, Nitrile Coated w/ Dots, ANSI A4, 2XL, Green - Pkg Qty 12

Product Description
The Radians® RWG738 features an A4, 18-gauge TEKTYE® shell with a dotted foam nitrile palm coating for enhanced abrasion resistance and grip. The TEKTYE® shell is crafted with an engineered yarn capable of achieving higher cut levels without the use of fiberglass or stainless steel. The 18-gauge shell provides exceptional dexterity and feels like a second skin, while the reinforced thumb crotch offers extra durability.

Features:
  • Meets ANSI/ISEA 105:2016 - Cut A4, Abrasion 6, Puncture 3
  • EN388:2016 - 4X42D
Application:
  • Bottling
  • Construction
  • General Assembly
  • Glass Cutting
  • HVAC
  • Manufacturing
  • Material Handling
  • Metal Fabrication
  • Mining
  • Petrochem Industry
  • Recycling
  • Sharp Parts
  • Sheet Metal Handling
  • Warehousing
  • Automotive


PRICE
$103.20  Sold in packages of 12 / $8.60 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripDotted Foam Nitrile
Gauge18 ga

Product Details

TypeAbrasion Resistant Gloves
ColorGreen
SeriesTEKTYE
Cuff StyleSlip-On
MaterialEngineered Yarn, Nitrile
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part NumberRWG738XXL
Coating MaterialNitrile
Cut LevelA4
BrandRadians

Compliance & Certifications

EN 3884X42D