ProTeam ProForce® 1200XP HEPA is a 12", 3.25 Qt./3L upright Vacuum. Features 924 watt dual motor, 10 amp motor, 96 CFM, 84" static lift, sound level dBA 67, and weighs 18 lbs. Uses Intercept Micro Filter Bag #103483 w/HEPA Filtration. Comes with on - board tools with a light - weight plastic wand, super stretch - hose, 50" 18 - gauge safety - yellow cord, electronic system performance indicator, quick release cord dump, ergonomic padded handle grip with conveniently mounted 3 - way Motor switch, 12" hard wood brush roll and two Intercept Micro Filter bags. The ProForce 12" uprights provide exceptional cleaning in a high - filtration upright to improve reach, durability, and Indoor Air Quality. The powerful ProForce contains a high - performance dual - motor system and a low profile, L - shaped head perfect for vacuuming under and around furniture. The ProForce 1200XP HEPA is designed for advanced versatility allowing the 12" powerhead to reach even smaller spaces. Warranty covers: 3 years on parts, labor, motor and molded body parts. Some exceptions apply to high frequency wear items such as electrical and molded body parts.
ProTeam® ProForce® 1200XP HEPA Upright Vacuum w/On Board Tools, 12" Cleaning Width
|
Questions & Answers (0)
Product Description
PRICE
$735.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 36 in |
| Height | 16 in |
| Weight | 18 lbs |
| Water Lift | 84 in |
| Cord Length | 50 ft |
| Cleaning Width | 12 in |
Product Details
| Type | Lightweight Commercial Vacuum |
| CFM | 96 CFM |
| Color | Gray |
| Amperage | 10 A |
| Dirt Collection | Disposable Bag |
| Capacity | 3.25 qt |
| Wattage | 924 W |
| Filtration | Four Level Filtration: HEPA |
| Material | Plastic |
| Manufacturers Part Number | 107251 |
| Decibels | 67 dB |
| Brand | ProTeam |