Thera-Band Progressive Hand Trainer, 6 Sheet Refills, Red, Light
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band® Progressive Hand Trainer consists of exercise band with finger insertion holes that is held in place by two locking rings. To change the resistance, simply change the exercise sheet color. 6 Refills - Red - Light.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Hand Extension |
| Package Quantity | 1 |
| Description | Thera-Band® Progressive Hand Trainer |
| Color | Red |
| Manufacturers Part Number | 10-1272 |
| Challenge Level | Light |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |