Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elvex

Model # :WBB1581393

MPN #: WELCU25

Elvex® ProGuard™ Tectra Safety Cap, 6-Point Pin-Lock Suspension, Orange

Product Description
Elvex® WELCU25 ProGuard System W/6 Pt. Pin-Lock Tectra Safety Cap, Earmuffs, Nylon Screen in Dielectric

Elvex® Pro-Guard Integrated Logger System CU-25 consists of the Tectra safety cap which was voted as the 2010 Product of the Year Award by OH&S Magazine Plus, cap mounted ear muffs with 24 NRR and nylon screen. Our system provides an easy solution and maximum protection for the head, face and hearing.

Features:
  • Non-Vented Tectra Award Winning Safety Cap in Safety Orange
  • 6 Point Pin-Lock Adjustable Suspension with Nylon Webbing for Secure Fit
  • QuickSnap Medium Profile Ear Muffs in Black with 24 NRR (Noise Reduction Rating)
  • Two Ear Muff Rest Positions: Flip Out Muffs For Short Term Breaks or Flip Up Muffs On Top of Safety Cap
  • Black Visor Bracket
  • Black Nylon Screen Face Shield
  • Dielectric Construction
  • Type 1 Helmet, ANSI Z89.1-2009
  • Helmet Rated Class E, G & C
  • Note: ANSI Z87 requires that safety glasses must be worn even when wearing a face shield or screen


PRICE
$96.95

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeForestry System
Noise Reduction Rate (NRR)24 dB
VentilationNo
ColorOrange
MaterialHDPE, Nylon
DescriptionProGuard™ Safety Helmet with Earmuff & Nylon Mesh Screen
Package Quantity1
Manufacturers Part NumberWELCU25
Suspension6 pt. Pin-Lock
BrandElvex
Hard Hat StyleFront Brim

Compliance & Certifications

CertificationsANSI Z89.1 - 2009, Type 1, Class C, E & G
Hard Hat ANSI Type1
Hard Hat ANSI ClassC, E, G