Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812516

MPN #: 19765

ERB® Americana® Cap with Accessory Slots, 4-Point Slide-Lock Suspension, Hi-Viz Orange - Pkg Qty 12

Product Description
High density polyethylene cap features short peak and low profile and 4-point woven nylon suspension with easy Quick-Slide sizing which adjusts from head sizes 6-1/2 - 8. Functional rain trough. Accessory slots accommodate a wide variety of eye, face and hearing protection and cap accommodates chin strap. Goggle retaining slots molded on suspension. Moisture wicking brow pad is removable, washable and replaceable. Certified when headband is installed in reverse position. Meets the Low Temperature (LT) option of the Z89.1 standard.

Features:
  • Made in the USA
  • ANSI Z89.1
  • Type 1
  • Class C, E & G


PRICE
$105.60  Sold in packages of 12 / $8.80 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHard Hat
Accessory SlotsYes
Shell MaterialHDPE
ColorHi-Viz Orange
SeriesAmericana
DescriptionAmericana Cap with Accessory Slots & 4-Point Slide-Lock Suspension
Package Quantity12
Manufacturers Part Number19765
SuspensionSlide-Lock
BrandERB Safety
Hard Hat StyleCap Brim

Compliance & Certifications

CertificationsANSI Z89.1 Type 1, Class C, E & G
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, E, G