Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB812422

Global Industrial™ LED Dock Light, 40" Arm, 30W, 3000 Lumens, 5000K, On/Off Switch, 9' Cord

Product Description
✓ 40" arm can be folded to accommodate tight corners
✓ Ideal solution for promoting workplace safety
✓ Includes 9 Ft Power Cord, NEMA 5-15 Plug

Provide lighting assistance throughout your dock facilities with the Global Industrial™ LED Dock Light with 40" Arm. In addition to dock stations, it is also suitable for commercial and industrial facilities with corridors and garages that need visibility guidance. The unit arm expands and retracts to accommodate a variety of angles.

  • Power Consumption: 30W
  • PF>0.9
  • Beam Angle:15
  • 40" Arm
  • UL, cUL, DLC 5.0, TUV/CE, RoHS
  • IP65 Rated
  • PRICE
    $169.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Cord Length9 ft
    Reach40 in

    Product Details

    TypeDock Light On Arm
    Number of Arms2
    Color Temperature5000 K
    ColorYellow
    Wattage30 W
    Lens MaterialPolycarbonate
    Manufacturers Part Number812422
    Bulb TypeLED
    Lumens3200
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsDLC 5.0