Features:
- 50° Stairway Slope
- Color: Yellow/Gray
Weights & Dimensions
| Width | 32 in |
| Weight Capacity | 1000 lbs |
| Height to Top Step/Platform | 5 ft |
| Top Step Depth | 28 in |
| Step Width | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Rolling Ladder |
| Number of Steps | 6 |
| Color | Yellow |
| Made in the USA | Yes |
| Step Type | Serrated |
| Material | Steel |
| Description | Extra Heavy Duty Rolling Safety Ladder |
| Manufacturers Part Number | PL063228G |
| Step Angle | 50 ° |
| Brand | Ballymore |