Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3183225

MPN #: PL083228G

Ballymore ProLine 8 Step Extra Heavy Duty Rolling Safety Ladder, Serrated, 1000 lb. Capacity

Product Description
The ProLine rolling safety ladder is the most versatile heavy-duty rolling ladder in the industry. It has an extra heavy duty 1000 lb. Capacity.

Features:
  • 50° Stairway Slope
  • Color: Yellow/Gray


PRICE
$2,399.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Weight Capacity1000 lbs
Height to Top Step/Platform6 ft 8 in
Top Step Depth28 in
Step Width24 in

Product Details

Assembly RequiredYes
TypeRolling Ladder
Number of Steps8
ColorYellow
Made in the USAYes
Step TypeSerrated
MaterialSteel
DescriptionExtra Heavy Duty Rolling Safety Ladder
Manufacturers Part NumberPL083228G
Step Angle50 °
BrandBallymore