Pedestal table with Thermally Fused Laminate top-great for break rooms or meeting/collaborative spaces.
The Proof café table is the definition of versatility and flexibility. Proof can be combined in numerous ways to work in virtually any type of space – collaborative, dining, conference, and lobby. And with its clean aesthetic, the Proof table pairs well with any style. So you can easily mix and match finishes, bases, and tops for however you envision your space.
KFI Studios Proof 30" Round Pedestal Table, Bistro Height, Black Base, Maple Top
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$565.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 30 in |
| Height | 41 in |
| Weight Capacity | 350 lbs |
| Top Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Breakroom Table |
| Frame Color Family | Black |
| Series | Proof |
| Top Color Family | Maple |
| Casters | No |
| Foldable | No |
| Description | Round Pedestal Table |
| Frame Material | Steel/Cast Iron |
| Leg Type | Pedestal |
| Manufacturers Part Number | TFL30RD-B1917-BK-10776-41 |
| Shape | Round |
| Top Material | Laminate |
| Brand | KFI Studios |
Warranty
| Warranty | 12 yr |