- Use to warn against potentially harmful substances
- 500 labels per roll
Tape Logic® Prop 65 Labels, ''Warning: Cancer'',1-1/2"L x 1/2"W, White, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$22.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1/2 in |
| Size | 1-1/2"L x 1/2"W |
Product Details
| Type | Prop 65 Labels |
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 Roll |
| Color | White |
| Manufacturers Part Number | DL4500 |
| Text | Warning: Cancer |
| Brand | Tape Logic |