Omega II® Propane Gas Infrared U Tube Heater, 50' Tube Length, 150000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Omega II® Commercial Radiant Infrared Tube Heater the original dry tube gas fired system manufactured in US by Combustion Research. 150000 BTU Power vented system with 4" OD Emitter tube that runs on Propane Gas Pre Engineered, gas fired, unitary power vented (also known as positive pressure or push through systems) 25' U-Configuration systems package. Energy savings of 30-50% over Conventional Heating Systems. Each System includes a Powder Coated Aluminized Steel Burner. Also comes standard bright finish aluminum reflectors, tube & reflector hangers and intermediate supports, heat treated aluminized steel radiant tubes, joint sealer, screws, turbulator, stainless steel flexible gas connector with manual gas valve (US Only) and two reflector end caps. For use commercial and industrial applications other common uses include aircraft hangers, large warehouses, animal confinement, oil & lube shops, auto dealerships, patio's, brooders, pole barns, bump shops, service garages, car & truck wash bays, shipping & receiving docks, commercial applications, steel warehousing, greenhouses, swimming pools, industrial applications, warehouses, and more. CSA Certified. limited warranty: Three years on Ignition Controls & Electrical Components, 10 year on Radiant Tubes – Refer to Owner's Manual for Details. Installation Codes: COMBUSTION RESEARCH CORP. products are to be installed in accordance with local codes, laws and regulations and only by a HVAC contractor qualified in the installation and service of gas fired heating equipment. Made in the U.S.A.
PRICE
$1,949.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-9/16 in |
| Width | 17 in |
| Height | 10-1/2 in |
| Weight | 148 lbs |
| Tube Length | 50 ft |
| Min Mounting Height | 16 ft |
| Clearance to Combustibles Top | 7 in |
| Clearance to Combustibles Side | 42 in |
| Duct Size | 4 in |
| Burner Pressure | 10 in |
| Clearance to Combustibles Bottom | 65 in |
| Max Mounting Height | 30 ft |
| Gas Inlet Pressure Max Water Column | 14 in |
Product Details
| Tube Material | Aluminized Steel |
| Mounting Location | Ceiling |
| Wattage | 43961 W |
| Material | Aluminized Steel/Aluminum |
| Ignition Type | Direct Spark |
| Phase | 1 |
| BTU | 150000 BTU |
| Manufacturers Part Number | 0935.25LP.U |
| Shape | U |
| Brand | Omega II |
| Type | Positive Pressure Tube |
| Color | White |
| Amperage | 1.4 A |
| Voltage | 110 V |
| Includes | NPT Stainless Steel Gas Flex |
| Watts High | 43961 W |
| Power Cord Type | Hard Wired |
| Fuel Type | Propane |
Warranty
| Warranty | 3 Year Burner/10 Year Tube |
Compliance & Certifications
| Certifications | CSA |