x

Take 15% off your entire order!

Offer applied at checkout

SunStar Propane Infrared Heater Straight Tube Positive Pressure Tough Guy SPS150-60-TG-L5 - 150K BTU

SunStar Propane Infrared Heater Straight Tube Positive Pressure Tough Guy SPS150-60-TG-L5 - 150K BTU

Item #: WBB59803

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,736.00

$289.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Offers fuel savings up to 50%.

Tough Guy Straight Tube heaters are ideal for complete building heating. Positive pressure system pressurizes the combustion chamber. The emitter tubes are made of heat treated aluminized steel. All gas and electrical connection at the same end of the heater. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 40' of ducting in fresh air or 40' sidewall venting capability. Blower is located inside the burner box. Ideal for applications where minimal noise (less than 60dB) is desired. Heavy duty permanently lubricated and ball bearing blower motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. External 24V thermostat connection or line voltage operation. The minimum mounting heights are shown for human comfort and uniform energy distribution for complete building applications. Mount heaters as high as possible. Tough Guy Series is ideal for Car Washes, Greenhouses, Swimming Pools, Waste Water Treatment plants, Dairy Barns and other high humidity environments. CSA certified. 5 Year Limited Warranty on tubes. 1 Year Limited Warranty on unit. Made in the USA.

To help pick out the heater that's right for you, click here to view the Heat Loss Estimating Chart.

  • BRAND SunStar
  • LENGTH FEET 62
  • WIDTH INCHES 13
  • HEIGHT INCHES 6-1/4
  • DUCT SIZE INCHES 4
  • MIN. CLEARANCE COMBUSTIBLE AT 45 DEGREE ANGLE INCH Front 84, Rear 24, Ceiling 6, Below 106, End 48
  • MIN. CLEARANCE COMBUSTIBLES AT HORIZONTAL INCH Side 84, Ceiling 6, Below 106, End 48
  • WEIGHT LBS 233.6
  • CONSTRUCTION Cast Iron Burner / Aluminum Reflectors
  • MANUFACTURER PART# SPS150-60-TG-L5
  • TUBE CONSTRUCTION Heat Treated Aluminized Steel
  • BTU HIGH 150000
  • GAS INLET PRESSURE MAX. WATER COLUMN INCHES 14
  • GAS INLET PRESSURE MIN. WATER COLUMN INCHES 11
  • SHAPE U
  • FUEL TYPE Propane
  • IGNITION TYPE Direct Spark
  • DESCRIPTION Tough Guy
  • TYPE Positive Pressure
  • LIMITED WARRANTY YEARS 1
  • TUBE LENGTH FEET 60
  • BURNER PRESSURE W.C. INCHES 10
  • MIN. MOUNTING HEIGHT FEET AT 45 DEGREE ANGLE 14
  • MIN. MOUNTING HEIGHT FEET AT HORIZONTAL 15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SunStar Propane Infrared Heater Straight Tube Positive Pressure Tough Guy SPS150-60-TG-L5 - 150K BTU

SunStar Propane Infrared Heater Straight Tube Positive Pressure Tough Guy SPS150-60-TG-L5 - 150K BTU

Item #: WBB59803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant