Used for storing and carrying Novax® rubber insulating gloves. Standard for electrical work in the industrial industry.
Features:
- Light weight with plastic hook for mounting
- Snap closure
Weights & Dimensions
| Length | 14 in |
| Size | One Size |
Product Details
| Type | Glove Bag |
| Includes | Glove Bag |
| Material | Nylon |
| Description | Protective Bag For Novax® |
| Color | Black |
| Series | Novax |
| Manufacturers Part Number | 148-2142 |
| Brand | PIP |