Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Electric

Model # :WBB3166830

MPN #: GH618

General Electric Protective Eye Shield Adapter, Black, Pack of 2

Product Description
Features:
  • ABS/POM Full Face Eye Shield Adapters (Black)
  • Compatible with GH601, GH602, GH603, GH614, GH615 and GH616
Includes:
  • GH618 Protective Eye Shield Adapters - 2 Pieces


PRICE
$13.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeProtective Eye Shield Adapter
MaterialABS/POM
Package Quantity2
DescriptionProtective Eye Shield Adapters
ColorBlack
Manufacturers Part NumberGH618
BrandGeneral Electric