Hougen® Pipe Adapter with Chain For Models HMD904, HMD905, HMD917, HMD918 & HMD920
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 2564 |
| Type | Pipe Adapter |
| For Use With | HMD904, HMD905, HMD917, HMD918, HMD920 |
| Color | Black |
| Brand | Hougen |
Related Products
Yost 5" Multi-Jaw Rotating General Purpose Pipe & Bench Vise The heavy duty rotating vise is made from 60,000 PSI Ductile Iron, making it the most durable rotating vise on the market. Features: (3) Sets of hardened steel pipe jaws (serrated, pipe jaws and v-jaws) allowing work on either flat or round stock The head rotates 360 degrees, with locking using a locking pin to lock in place at 30 degree intervals Floating pipe jaws adjust to work pieces to prevent marring and provide more even clamping pressure Large built-in anvil Swivel base securely mounts to work bench (4 - bolts by ...
Wilton Shop Vises have heavy-duty castings with a 30,000 PSI iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 3 mounting posts providing more stability and secure hold. Features: 180° swivel base with lockdown allows for quick and easy positioning Powder coat paint resists scratches and provides a tough durable surface Built-in pipe jaws handle various pipe sizes Large anvil work surface Perfect for general clamping applications Rugged and versatile yet moderately priced vises
Wilton Shop Vises have heavy-duty castings with a 30,000 PSI iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 3 mounting posts providing more stability and secure hold. Features: 360° swivel base with lockdown allows for quick and easy positioning Powder coat paint resists scratches and provides a tough durable surface Built-in pipe jaws handle various pipe sizes Large anvil work surface Perfect for general clamping applications Rugged and versatile yet moderately priced vises
Wilton Shop Vises have heavy-duty castings with a 30,000 PSI iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 3 mounting posts providing more stability and secure hold. Features: Replaceable serrated top jaws 360° swivel base with double lockdown for quick and easy positioning Designed for general duty applications Built in pipe jaws handle various pipe sizes Rubber pinch point safety guards Large anvil work surface 30,000 PSI iron castings
Features: Precision Machined Slide Bar – Eliminates movement in the front jaw regardless of opened distance Enclosed Spindle – Keeps lubricants in and contaminants out for smooth operation Needle Roller Thrust Bearing -- Easier to apply & release greater clamping force 60,000 psi Ductile Iron Movable Jaw & Base – Greater durability with lighter weight material Large Anvil Work Surface – Accommodates a wide range of striking needs 360° Swivel Base with Double Lockdowns – Easy and secure access while in use