Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB3221197

MPN #: XG03245ANAX

Generac® Protector Liquid Cooled Standby Generator, 32kW, 120/240V, 1 Phase

Product Description
Thousands of homeowners and business owners trust their Protector Series automatic backup generator to power their entire home or business during a power outage. A Protector Series generator senses a power outage, turns on automatically, and delivers power for your entire home, including all large appliances and sensitive electronics. Sound levels are quieter with no change in level or tone. This allows you to continue living life comfortability and keep business operating without interruption.

Features:
  • Quiet-Test™ Mode: Runs at a lower, quieter speed for a five-minute test to ensure the system is running properly while consuming less fuel. Quiet-Test mode can be programmed to run weekly, biweekly, or monthly
  • Cellular Connectivity: Reliable, constant connection enables the Generator Owner to monitor function using Mobile Link and the supporting Generator Servicer using Fleet
  • TruePower™ Technology: Delivers superior power quality with less than 5% total harmonic distortion for clean, smooth operation of sensitive electronics and appliances
  • Surge Capacity: Designed to start and power large electrical loads for homes and businesses
  • Corrosion Resistance: An aluminum enclosure; electro-galvanized steel and aluminum frame components; and a stainless-steel exhaust system provide years of corrosion protection in extreme environments
  • Small Footprint: Generac liquid-cooled generators pack more power into a small footprint – ideal when space is a premium. The neutral styling, color and small footprint fits unobtrusively into landscaping
  • Single-Side Regular Maintenance: Regular maintenance for oil & oil filter, air filter, spark plugs, coolant, and battery are all accessible from one side of the generator making it easier while saving time
  • Controller Selectable Fuel Type: Fuel type selection using only the controller simplifies generator installation.
  • Generac Designed & Built Engine: Purpose-built exclusively for generator use. Utilizes the first in class, dual-valve ultra-low pressure fuel delivery system and intelligent proprietary engine controls that manage over 100 performance functions to ensure peak efficiency in all temperature ranges and elevations
  • Built in the USA: Generac generators and engines are engineered and built in the USA, Assembled in the USA using domestic and foreign parts


PRICE
$20,679.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83-3/8 in
Width34 in
Height45-3/16 in
Weight1781 lbs

Product Details

TypeLiquid Cooled
ColorGray
SeriesProtector
Batteries IncludedNo
Voltage120/240 V
MaterialAluminum enclosure
Package Quantity1
Start Switch TypeAutomatic Start
Manufacturers Part NumberXG03245ANAX
Fuel TypeLiquid Propane/Natural Gas
Rated Watts32 kW
Rated Amps133 A
Decibels66
Engine Type4.5 Liter, Single Phase, Inline 4-Cylinder Engine
Engine RPM1800 rpm
Low Oil ShutoffY
BrandGenerac

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA, ETL, UL