Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB1420701

MPN #: JSCR14T

Proto JSCR14T Full Polish Combination Non-Reversible Ratcheting Wrench 7/16" - 12 Point

Product Description
Proto® JSCR14T Full Polish Combination Non-Reversible Ratcheting Wrench 7/16" - 12 Point

Features:
  • 12 point box end allows for fine indexing, helping to improve speed and access.
  • 12 point box end fits 4, 6 and 12 point fasteners
  • The wrench self aligns with the fastener
  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlus™ system
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
PRICE
$17.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Weight0.1 lbs
Size7/16 in
Opening Size7/16 in

Product Details

TypeCombination Wrench
Measuring SystemSAE (Fractional)
ColorSilver
Opening TypeOpen/Box
Socket/Wrench Points12
Impact ApprovedNo
Flip Switch ReversibleNo
MaterialAlloy Steel
DescriptionFull Polish Combination Non-Reversible Ratcheting Wrench 7/16" - 12 Point
RatchetingYes
Manufacturers Part NumberJSCR14T
BrandProto