Proto J2130 16" Rolling Head Pry Bar
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 16" Rolling Head Pry Bar
Application: Pry and aligning bar with a long pointed taper and 90° rolling head for leverage.
CLEARANCE PRICE
$24.50was $42.95
Save $18.45 (43%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Weight | 1.41 lb lbs |
| Drive Size | 2-1/2 in |
| Tip Width | 5/8 in |
Product Details
| Finish | Black Oxide |
| Material | Tool Steel |
| Description | Proto® 16" Rolling Head Pry Bar |
| Manufacturers Part Number | J2130 |
| Tip Type | Rolling-Head, Point - Straight Tapered |
| Stock Shape | Hex |
| Brand | Proto |