ENPAC® 5900-YE 100 Gallon Prowler Pool
Write a Review
|
Questions & Answers (0)
Product Description
Prowler Pop-up Pool™ offers excellent resistance to the widest range of chemicals, acids, fuels, and other hazardous materials. They are also resistant to abrasions, punctures, UV Rays, and cold temperatures as low as -60° F. The Prowler is half the weight of comparably sized pools while offering twice the strength. Fits easily into spill response kits. Limited 1 Year Warranty.
PRICE
$199.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 18 in |
| Weight | 5 lbs |
| Diameter | 36 Top; 48 Bottom in |
Product Details
| Assembly Required | No |
| Type | Prowler Pools |
| Color | Yellow |
| Style | Prowler Pool |
| Country of Origin | USA |
| Capacity | 100 gal |
| Material | Polyethylene |
| Manufacturers Part Number | 5900-YE |
| Wall Material | Polyethylene |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC & NPDES |