ENPAC® Large Dripillow Berm W/Pad, 24" x 54", 5670-YE
Write a Review
|
Questions & Answers (0)
Product Description
Have an outdoor leak or spill? Dripillow Berm™ is now available in 2 variations and 12 sizes to capture all outdoor leaks and drips. Designed for utilization as a durable, portable drip-pan, Dripillow is compatible with all fuels and hydrocarbons. Harsh weather conditions are no match with the stable weighted base preventing flips and splashes of your contained liquids. All units fold for easy carrying and eliminate nuisance drips under vehicles, hydraulic lines, or equipment.
PRICE
$109.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 4.5 ft |
| Height | 3 in |
| Weight | 9 lbs |
| Diameter | 24 |
Product Details
| Assembly Required | No |
| Type | Dripillows |
| Color | Yellow |
| Style | Dripillow |
| Country of Origin | USA |
| Capacity | 3 gal |
| Material | Polypropylene; PVC |
| Description | Large Dripillow Berm With Pad |
| Manufacturers Part Number | 5670-YE |
| Wall Material | PVC |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, EPA 20 CFR 1910.22a2, SPCC, NPDES |