Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tecno Elettrica Ravasi

Model # :WBB1866921

MPN #: PRSL1800PI

T.E.R., PRSL1800PI 1 N.O. Single Switch, Use w/ MIKE & VICTOR Pendants

Product Description
Tecno Elettrica Ravasi (T.E.R.), PRSL1800PI 1 N.O. Single Switch, Use w/ MIKE & VICTOR Pendants



Features:
  • Utilisation category: AC 15
  • Rated operational current: 3 A
  • Rated operational voltage: 250 V
  • Rated thermal current: 10 A
  • Rated insulation voltage: 300 Vac
  • Mechanical life: 8x106 operations
  • Terminal referencing: according to EN 50013
  • Connections: screw-type terminals
  • Wires: 2x0,5mm Sq - 2x1,5 mm Sq - 1x2,5 mm Sq
  • Markings and homologations: CE UL CSA
PRICE
$24.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPRSL1800PI
Includes1 NO Switch
BrandTecno Elettrica Ravasi

Compliance & Certifications

CertificationsEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE 
Environmental RatingIP 66 / IP 67 / IP 69K