Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Springer Controls

Model # :WBB525512

MPN #: PF39020001

Springer Controls PF39020001, Charlie Pendant Control Station

Product Description
Item # PF39020001, Charlie Pendant Control Station

Features:

  • The Charlie Series Pendant Station is a low cost ergonomic design for one hand operation up to three buttons.
  • A patented unique clamshell design allows the installer the convenience of opening the unit without external screws, clamps, etc.
  • Lightweight, easy to hold provides one hand control of numerous equipment functions.
  • 2 to 3 button control.
  • IP65 rated.
PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Cable EntryCable Clamp PG16
BrandSpringer Controls

Compliance & Certifications

CertificationsEN 60204-1, EN 60529, EN 60947-1, EN 418, EN 60947-5-1, EN 50013, IEC 536