Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tecno Elettrica Ravasi

Model # :WBB1866997

MPN #: PRSL1858BI

T.E.R., PRSL1858BI Transparent 1/0/2 Maint. Position Selector Switch, Use w/ MIKE & VICTOR Pendants

Product Description
Tecno Elettrica Ravasi (T.E.R.), PRSL1858BI Transparent 1/0/2 Maintained Position Selector Switch, Use w/ MIKE & VICTOR Pendants

This selector switch is compatible with MIKE and VICTOR control stations. It is designed to let the user control more than one motor function with the same control station. The most common configuration utilizes two PRSL 1800 PI switches. The selector pointer is made of a translucent plastic for backlighting when an LED contact is installed in conjunction.

PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Consumption1/0/2 Maintained W
Manufacturers Part NumberPRSL1858BI
Includes1 Selector
BrandTecno Elettrica Ravasi

Compliance & Certifications

CertificationsEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE 
Environmental RatingIP 66 / IP 67 / IP 69K