Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tecno Elettrica Ravasi

Model # :WBB1867024

MPN #: PRSL1874PI

T.E.R., PRSL1874PI 1/2 Maint. Pos. Change Over Keyed Selector Switch, Use w/ MIKE & VICTOR Pendants

Product Description
Tecno Elettrica Ravasi (T.E.R.), PRSL1874PI 1/2 Maintained Position Change Over Keyed Selector Switch, Use w/ MIKE & VICTOR Pendants

This key-operated selector switch is compatible with MIKE and VICTOR control stations. It is designed to let the user control more than one motor function with the same control station. The most common configuration utilizes two PRSL 1800 PI switches.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Consumption1/2 Maintained W
Manufacturers Part NumberPRSL1874PI
Includes1 Selector
BrandTecno Elettrica Ravasi

Compliance & Certifications

CertificationsEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE 
Environmental RatingIP 66 / IP 67 / IP 69K