Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Advanced Controls

Model # :WBB613406

MPN #: 128450

Advance Controls 128450, Three Phase Drum Switch Momentary

Product Description
Economical UL Listed Reversing Drum Switch Manual Motor Controller for many Single & Three Phase applications. These Drum Switches are Enclosed in a weatherproof IP65 non-metallic enclosure with a Lever Handle and "FWD-OFF-REV" Legend Plate. UL Listed as

PRICE
$78.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/8 in
Depth2 7/8 in
Height4-5/16 in
Weight0.1 lbs

Product Details

Horsepower Rating @ 3 Phase 575V7.5 HP
GP Amps20 A
Horsepower Rating @ 3 Phase 460V10 HP
Horsepower Rating @ 3 Phase 200/208V5 HP
ColorGray
Horsepower Rating @ 3 Phase 230V5 HP
Handle TypeBlack Lever
Voltage600 VAC V
MaterialPlastic Enclosure
Phase3
Enclosure MaterialType 4X, Plastic
Manufacturers Part Number128450
AWG12 AWG
Mounting StyleEnclosed
BrandAdvanced Controls

Compliance & Certifications

Environmental RatingIP65 - Handle/Enclosure
CertificationsUL 508 Listed, cUL