T.E.R., PRSL1881PI 40mm Latched Mushroom Pushbutton E-Stop, Use w/ MIKE & VICTOR Pendants
Write a Review
|
Questions & Answers (0)
Product Description
Tecno Elettrica Ravasi (T.E.R.), PRSL1881PI 40mm Latched Mushroom Pushbutton E-Stop, Use w/ MIKE & VICTOR Pendants
This extra-large latched pushbutton is compatible with MIKE and VICTOR control stations. When wired customarily with contact PRSL1801PI NC it will, when depressed, halt motor function. The pushbutton must then be turned to resume motor function.
This extra-large latched pushbutton is compatible with MIKE and VICTOR control stations. When wired customarily with contact PRSL1801PI NC it will, when depressed, halt motor function. The pushbutton must then be turned to resume motor function.
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PRSL1881PI |
| Number of Buttons | Pushbutton E-Stop |
| Includes | 1 Latched Pushbutton |
| Brand | Tecno Elettrica Ravasi |
Compliance & Certifications
| Certifications | EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE |
| Environmental Rating | IP 66 / IP 67 / IP 69K |