Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tecno Elettrica Ravasi

Model # :WBB1867048

MPN #: PRTA018MPI

T.E.R., PRTA018MPI Rotate Counter-Clockwise Button Insert, Use w/ MIKE & VICTOR Pendants

Product Description
Tecno Elettrica Ravasi (T.E.R.), PRTA018MPI Rotate Counter-Clockwise Button Insert, Use w/ MIKE & VICTOR Pendants

This button insert can be fitted to any MIKE or VICTOR button.

PRICE
$9.80

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPRTA018MPI
SymbolsRotate Counter-Clockwise
Includes1 Insert
BrandTecno Elettrica Ravasi

Compliance & Certifications

CertificationsEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE 
Environmental RatingIP 66 / IP 67 / IP 69K