Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2194476

MPN #: 7010364820

3M™ Wetordry™ PSA Paper Disc 431Q 12" X NH 600 Grit Silicon Carbide - Pkg Qty 100

Product Description
3M™ Wetordry™ PSA Paper Disc 431Q 12" X NH 600 Grit Silicon Carbide

Our 3M™ Wetordry™ PSA Paper Disc 431Q features silicon carbide on a strong, waterproof paper backing to provide superior finishing for both wet and dry applications on a variety of substrates.

Applications are Blending, Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.

Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.

PRICE
$1,175.00  Sold in packages of 100 / $11.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter12 in

Product Details

Max RPM12000 rpm
Coat TypeClosed
ApplicationMetalworking, Woodworking, Composite, Advanced Materials
Series431Q
Disc TypePSA Disc
Grit60
Tool CompatibilityRandom Orbital Sanders
Manufacturers Part Number7010364820
GradeSuper Fine
Abrasive MaterialSilicon Carbide
Attachment TypePSA
Brand3M
TrademarkWetordry™