Winco PSB-24C Squeeze Bottles, 24 oz - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Squeeze Bottle, 24 Oz. Clear, 6 Pc/Pack.
PRICE
$63.00 Sold in packages of 6 / $10.50 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 24 oz |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Squeeze Bottle |
| Color | Clear |
| Manufacturers Part Number | PSB-24C |
| Brand | Winco |