Base & Pellet Lifters

Thermal Pellet
| Compare | Image | Color | Depth | Diameter | Height | Package Quantity | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Gray | - | 9-1/2 in | 1-3/4 in | 12/case | - | WBB469711 | $46.95 ea. |

Pellet Lifter
Related Products
Red colored Camwear Serving Spoon is made of virtually unbreakable polycarbonate. The Camwear spoon won't tarnish, bend or dent. It has a wide handle and molded in thumb rest ensures a solid, ergonomic grip. The Spoon features a notched back to rest on pans.
White colored Camwear Serving Spoon is made of virtually unbreakable polycarbonate. The Camwear spoon won't tarnish, bend or dent. It has a wide handle and molded in thumb rest ensures a solid, ergonomic grip. The Spoon features a notched back to rest on pans.
Black colored Lugano Easy-Grasp Tongs combine a fork and spoon, providing a secure grip for hard to hold items.
Beige colored Flat Grip Tong is made from a durable heat resistant material that withstands temperatures up to 300°F (149°C). It is ideal for serving cold and hot food, even from steam tables. The Clear tong is made from virtually unbreakable polycarbonate, which is safe to 210°F (99°C).
Black colored Camwear Serving Spoon is made of virtually unbreakable polycarbonate. The Camwear spoon won't tarnish, bend or dent. It has a wide handle and molded in thumb rest ensures a solid, ergonomic grip. The Spoon features a notched back to rest on pans.