Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Newcastle Systems

Model # :WBB2318138

MPN #: PSNU3.6

Newcastle Systems Swappable Lithium Iron Phosphate 460WH Battery Pack

Product Description
The PowerSwap Nucleus® Power System is designed to expand productivity into all spaces of the warehouse/DC, production floor and other industrial environments. These rugged, yet lightweight battery systems provide quiet, seamless AC power for 8+ hours at a time. Once the battery charge is depleted, simply swap it with a fully charged one in a matter of seconds enabling a 24/7 operation.

Outstanding Benefits:
  • Reduce excess worker motion, product transportation, and touches in your shipping/receiving, quality assurance, and material replenishment processes
  • Interchangeable - designed to mount to your own industrial cart or any Newcastle cart configuration
  • Plug & play power system - no tools, heavy lifting or maintenance personnel required for battery changes
  • Extreme longevity - 5 to 7 year battery life (or 3,000 cycles)
  • Ideal for multiple shifts or 24/7 operation
  • Safe & stable battery chemistry
Technical Specifications:
  • Battery Pack: 36 AH lithium iron phosphate; Supports up to 460 watt hours
  • Battery Type: Lithium Iron Phosphate (LiFePO4)
  • Dimensions: 6.5"W x 12.82"L x 6.4"H (165 x 326 x 163 mm)
  • Weight: 11 lbs. (5 kg)
  • Compatibility: Newcastle Systems NB Series and PC Series PowerSwap Nucleus Mobile Powered Workstations


PRICE
$1,115.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/2 in
Depth12-13/16 in
Height6-3/8 in
Weight11 lbs

Product Details

Battery Type36 Ah
Assembly RequiredNo
TypeLithium Iron Phosphate
ColorGreen
Amperage12 A
Accessory TypeBattery
For Use WithNB Series and PC Series PowerSwap Nucleus Workstations
Voltage12.8 V
Battery Bank460Wh
TerminalsProprietary
MaterialPlastic Casing
DescriptionPSNU3.6 Swappable Lithium Iron Phosphate Battery Pack
Package Quantity1
Manufacturers Part NumberPSNU3.6
Batteries36AH
Compatible Part/Model NumberB2320435, B2320434
BrandNewcastle Systems