- Slip-Gard™ Floor Marking Kit allows you to mark and identify specific areas around the workplace to keep clear of obstructions and debris to allow for general and emergency access
- Bold graphical symbol and messages convey the reason to keep area clear
- Constructed of thick adhesive vinyl, subsurface printed, with clear laminate to protect the words and image
- Non-slip, pebble-textured surface provides added durability to withstand heavy pedestrian traffic
- Strong, permanent, self-adhesive underside has peel-off back liner
- Adheres firmly to smooth, clean, dry floor surfaces
- Kit covers a 36" x 24" area
- Kit includes three pre-cut borders strips - two 2"x 36", one 2"x 24" - and one 17" round floor sign
Accuform PSR529 Slip-Gard™ Floor Marking Kit - Fire Extinguisher, Keep Clear
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$64.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 36 in |
| Thickness | 27 mil |
| Diameter | 17 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Fire Extinguisher |
| Color | Red |
| Mounting Location | Adhesive Backed |
| Includes | (2) 2”x 36” Strips 2”x 24” Strip 17” Round Floor Sign |
| Material | Vinyl |
| Description | Fire Extinguisher, Keep Clear |
| Package Quantity | 1 |
| Manufacturers Part Number | PSR529 |
| Brand | Accuform |