- Floor Stripe™ High Performance Message Floor Strip marks the specific location of maintenance, storage, and emergency equipment
- Heavy-duty composite tape outperforms standard floor marking tapes
- 3" x 12" printed 2-mil polyester tapes have 1-mil gloss overlaminate
- High-gloss surface resists marks and smudges
- Resistant to abrasions, water, chemicals, and heat
- Acrylic adhesive back provides high-tack bond
- Applies to clean, non-coated, smooth or rough surfaces, including concrete
- Low-profile reduces tears and scratches from skids, pallet jacks
- Removes easily without leaving residue or damage to the floor
- Minimum application temperature: 50° F. Temperature range: -40° to 302° F
Accuform PTP183 Floor Stripe™ - Red Tag Area - 3" x 12"
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$18.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 3 in |
| Thickness | 3 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Floor Stripe High Performance Message Floor Strips: Red Tag Area |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | PTP183 |
| Brand | Accuform |