Stanley PAA54-5B Aluminum Rivets 5/32" x 1/4", 50 Pack - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® PAA54-5B, Aluminum Rivets 5/32" x 1/4", 50 Pack
Medium-strength aluminum can be used with aluminum and where rust is a potential problem. Reusable, full-visibility packaging simplifies product selection and storage.
PRICE
$21.85 Sold in packages of 5 / $4.37 ea
1
1
Usually ships in 24 to 27 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Head | Dome |
| Rivet Diameter | 5/32 |
Product Details
| Rivet Material | Aluminum |
| Package Quantity | 50 |
| Manufacturers Part Number | PAA54-5B |
| Brand | Stanley |
| Mandrel Material | Aluminum |