Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2253922

MPN #: SP124507L

Accuform SP124507L Go Home Safe Today Poster, 17"W x 22"H, Laminated Poly

Product Description
Poster, Go Home Safe Today Others Are Depending Upon You, Laminated Poly, 22" X 17"

Features:
  • Posters communicate the importance of safety, procedures, and practices throughout the workplace.
  • Post on walls in key locations to provide an easily to see, regular visual reminder
  • Support and spread the safety and motivational message
  • Printed with bright, colorful words & graphics
  • 22" x 17", clear, durable flexible plastic is laminated on both sides for easy wipe off or clean
PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height22 in
Thickness24 mil

Product Details

Sign ShapeRectangle
Sign LegendGo Home Safe Today
TypeHeat Stress
ColorMulti-colored
Glow in The DarkNo
Retroreflective GradeNon-Reflective
Language(s)English
MaterialLaminated Poly
DescriptionSafety Poster
Package Quantity1
Legend StyleText and Symbol
Double SidedNo
Manufacturers Part NumberSP124507L
Grommet TypeNone
BrandAccuform