PTFE Plastic Bar - 1/16" Thick x 1/2" Wide x 24" Long
Write a Review
|
Questions & Answers (0)
Product Description
PTFE Plastic Bar - 1/16" Thick x 1/2" Wide x 24" Long
PTFE is noted for its chemical resistance and performance in extreme temperatures. It also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears.
PTFE is noted for its chemical resistance and performance in extreme temperatures. It also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears.
PRICE
$9.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1/2 in |
| Thickness | 1/16 in |
| Tensile Strength | 3500 psi |
| Density | .076 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Temperature Range | -290 to 500 °F |
| Material | PTFE |
| Description | PTFE Plastic Bar |
| Hardness | 55D |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-PTFE-39 |
| Backing Type | Plain |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA, UL 94 V-0 |