PTFE Plastic Sheet - 3/16" Thick x 12" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
These gasket sheets are made from PTFE plastic. PTFE has excellent chemical resistance and performs in extreme temperatures. In addition, its able to resist the majority of solvents and is an excellent electrical insulator. A slippery surface makes these sheets a good choice for bearings and gears.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 3/16 in |
| Tensile Strength | 4200 psi |
Product Details
| Type | Sheet |
| Color | White |
| Temperature Range | -350 to 500 °F |
| Material | PTFE |
| Description | PTFE Plastic Sheet |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-PTFE-15 |
| Impact Strength | 1400 psi |
| Adhesive Temperature Range | () °F |
| Brand | USA Sealing |